3/4 in. x 100 ft. Plastic Pressure Pipe
3/4 in. x 100 ft. Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 80#