100 ft. x 3/4 in. SDR 9 IPS HDPE Pressure Pipe

PEI9BLF100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3035-06
Color Finish
Blue
End Connection 1
IPS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/4 in
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday