3/4 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

You last purchased this on
 

3/4 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 100 ft. SIDR 7 Plastic Pressure Pipe

  • Fast #
  • Part #PES7AF100
  • Item #2465635
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-2239
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure - Maximum:
200 psi
Schedule Class:
SDR 7