3/4 in. x 100 ft. Soft Refrigeration Tubing
3/4 in. x 100 ft. Soft Refrigeration Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 3/4 in
- Length:
- 100 ft
- NSF Certified:
- No
- Product Type:
- Refrigeration Tubing