100 ft. x 3/8 in. Tube in Red

Part #MEC100RED

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Red

Color Finish Category: Reds

Length: 100 ft

Material: Plastic

Material Type: PVC

Outside Diameter: 3/8 in

UL Listed: Yes