100 psi Pressure Gauge

W50048805

High Pressure

100

$36.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Safe for potable water applications
  • Stainless steel case
  • Vibration resistant glycerin filled

SPECIFICATIONS

ASME Specifications
ASME B40.100 Grade A
Color Finish
Black
Diameter
2-1/2 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes
Low Pressure
0
Material
Aluminum, Copper Alloy, Stainless Steel
Material Type
304 SS
Maximum Temperature
140
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
NSF Specifications
NSF 372, NSF 61
Temperature Range
-40 to 140 Deg F
Type
Pressure Gauge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday