1000 ft. x 1 in. SIDR 7 IPS HDPE Pressure Pipe

PEIS7AG1000

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
End Connection 2
IPS
Fire Suppression System Rated
No
Maximum Pressure
250 psi
NSF Certified
Yes
Outside Diameter
1-1/20 in
Pipe Tubing Size
1 in
Wall Thickness
0.150 in
Waterworks PVC Pipe Type
SIDR 7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday