100/240V High Speed ABS Charging Station with 2X USB-A, 1X USB-C, 2X AC Sockets and QI Wireless Charging Pad in Black
100/240V High Speed ABS Charging Station with 2X USB-A, 1X USB-C, 2X AC Sockets and QI Wireless Charging Pad in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USB-C Output - supports latest mobile accessories
- 2x AC Sockets - for laptop charging
- High speed USB Charging - guest doesn't have to wait longer than they expect
- Optional Qi Pad - hotel can upgrade unit as budgets allow
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Height:
- 3 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 100/240V