100/240V Multi-Function ABS Charging Station with Clock and Alarm Featuring Built-in Apple Lightning, Micro USB Connector Cables, 2X USB Ports and AC Power Socket in Black

Part #KKSE1100US  |  Manufacturer Part #KSE1/100-US

Volts:

100/240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built in Charging cables - guest doesn’t have to remember theirs
  • AC Socket - for laptop charging
  • Optional Qi Pad - hotel can upgrade unit as budgets allow
  • upgradeable charging cables - protects hotels capex investment

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 2 in

Height: 4 in

Length: 6 in

Material: Plastic

Material Type: ABS

Power Source: AC

UL Listed: Yes

Volts: 100/240V