100/240V Multi-Function Audio Alarm ABS Clock with Bluetooth Alarm, Built-in Iphone and Micro & USB-C Cables for Iphone, Ipad and Ipod

Part #KKS2100USCN  |  Item #7688541  |  Manufacturer Part #KS2/100-USCN

$ 233.18 EACH

Volts:

100/240V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built in Charging cables - guest doesn’t have to remember theirs
  • High quality audio - at home like experience
  • High speed USB Charging - guest doesn't have to wait longer than they expect
  • upgradeable charging cables - protects hotels capex investment

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 2 in

Material: Plastic

Material Type: ABS

Power Source: AC

UL Listed: Yes

Volts: 100/240V

Wireless Communication: Bluetooth