10.1 oz. Heavy Duty Construction Adhesive Tube

You last purchased this on
 
DAP

Construction Adhesive 10.1 oz. Heavy Duty Construction Adhesive Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

Construction Adhesive 10.1 oz. Heavy Duty Construction Adhesive Tube

  • Fast #
  • Part #D7079827509
  • Item #7255232
  • Manufacturer Part #7079827509
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy to Gun/ High Strength Instant Grab
  • Multi-material - offers strong adhesion to a wide range of common building materials
  • Interior/exterior use/ Easy Water Clean UP
  • Strong permanent bond
  • Application temperature range: 40°F - 100°F
  • Low odor / VOC compliant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D3498 & C557
Application:
Adhesives, Interior/Exterior, Construction, Remodeling Projects
Collection:
Construction Adhesive
Color Finish Category:
Whites
Color Finish Name:
Off White
Depth:
2 in
Height:
11-1/4 in
Length:
2 in
Material:
Synthetic Latex
Material Type:
Nitrile
Maximum Temperature:
180
NSF Certified:
No
Product Type:
Construction Adhesive
Size:
10 oz
Temperature Range:
40 Deg F to 100 Deg F
Width:
2 in