101R Series 3/8 in. 316 Stainless Steel NPT 800# Ball Valve

Part #I101R36666TTTT2S  |  Manufacturer Part #101R-36666-TTTT-2S

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 101R Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: 316

Pressure Class: 800#

Type: I101R36666TTTT2S

Valve Body Style: 1 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 3/8 in