108 ft. x 54 in. Table Cover Roll Wheel Handle in White

Part #BWK54108  |  Manufacturer Part #BWK 54108

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for foodservice and catering applications
  • Fine two-ply paper surface
  • Water-resistant polyethylene backing

Specifications

Color Finish: White

Length: 108 ft

Material: [Paper, Plastic]

Width: 54 in