10S 304L Stainless Steel Tee

IS1S4LWT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
14 in
Fitting Sizes
14 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Schedule Class
10S
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday