10W Outdoor LED Ceiling Mount Fixture in Black

Part #CLED707205  |  Item #7341282  |  Manufacturer Part #LED7072-05

$ 52.60 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Maintenance: free operating life of 11 years, at 12 hours per day
  • Energy Star certified for qualifying utility rebates
  • Limited three year warranty

Green

Documents

Specifications

Bulb Type: LED

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Installation Type: Ceiling Mount

Lumens: 1021

Number Of Hours: 60000

Number Of Lights: 1

UL Listed: Yes

Watts: 10