10X40 SDR17 DIPS HDPE Pipe Blue

PED17B1040

Type

PED17B1040

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
  • Lowest failure rates for water mains of all pipe material

SPECIFICATIONS

ASTM Specifications
ASTM D3350, ASTM F714
Maximum Pressure
125 psi
Pipe Tubing Size
10 in
Type
PED17B1040
Wall Thickness
0.653 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday