10X6 R6 INSL REG BX NO COLL

Part #SHMIBNOR610U  |  Manufacturer Part #649R6106

Type:

FFTS22156SH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 10 in

Material: Galvanized Steel

Type: FFTS22156SH

Width: 6 in