10X6X6 641 R4 INSL REG BX W/FLG

Part #SHMFIBR510UUP  |  Manufacturer Part #6411066

Type:

M64110UU
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Duct Size: 10 in x 6 in x 6 in

Length: 10 in

Material: Steel

Type: M64110UU

Width: 6 in