10X8 R6 INSL REG BX NO COLL

Part #SHMIBNOR610X  |  Manufacturer Part #649R6108

Type:

FFC111461146N
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 10 in

Material: Galvanized Steel

Type: FFC111461146N

Width: 8 in