10X8X8 R4 INSL REG BX W/FLG

Part #SHMFIBR510XXP  |  Manufacturer Part #6411088

Type:

M500DB16
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 8 in

Duct Size: 10 in x 8 in x 8 in

Length: 10 in

Material: Steel

Type: M500DB16

Width: 8 in