11-1/2 in. Captive Drain for Use with Sub-Floor Shoe Tube

VK51

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bath tub drain with sub-floor shoe tube

SPECIFICATIONS

ADA Compliant
No
Drain Base Height
21-1/4 in
End Connections
BSP x NPT
Fits Pipe Size
2-7/8 in
Grate Color Finish
Polished Chrome
IAPMO Listed
Yes
Outlet Type
NPT

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday