1-1/2 x 11-1/2 in. Brass Direct Connect Waste Arm
Series 240 1-1/2 x 11-1/2 in. Brass Direct Connect Waste Arm
Frequently Purchased Together
Product Details
- Chrome Plated brass
- 22 gauge tube
Documents
Specifications
- Application:
- Residential
- Collection:
- Series 240
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Material:
- Brass
- Product Type:
- Waste Bend