11-1/8 x 8-3/4 x 2 in. Kraft Corrugated Literature Mailer

Part #JBSM1182  |  Item #7473710  |  Manufacturer Part #BSM1182

Call for Pricing per BUNDLE

Length:

11-1/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical literature mailer
  • The perfect size to ship and store documents
  • Manufactured from strong 200#/ECT-32-B Kraft corrugated
  • Assembles in seconds without tape, glue or staples

Specifications

Height: 2 in

Length: 11-1/8 in

Material: Kraft Corrugated

Product Type: Mailer

UL Listed: No

Width: 8-3/4 in