11 oz. Food Grade Anti-Seize Lubricant Aerosol Spray
11 oz. Food Grade Anti-Seize Lubricant Aerosol Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents threads from rusting, corroding and seizing
- This product can be used on all types of pipe thread including iron, brass, steel, stainless steel, aluminum and copper to prevent rust, corrosion and seizing
- Meets FDA 21 CFR requirements
Specifications
- Application:
- Aluminum Pipe, Brass Pipe, Iron Pipe, Stainless Steel Pipe
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Aerosol
- NSF Certified:
- No
- Product Type:
- Food Grade Anti-Seize Lubricant
- Size:
- 11 oz