11 x 1 in. Grade-B7 Stud with 2-Hole Nut in Black

Part #BA193B7SBWNG11  |  Item #3288173

Call for Pricing EACH

Length:

11 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1 in

Drive Type: Hex

Grade: B7

Length: 11 in

Material: Stainless Steel

Product Type: [Stud, Double Hex Nut]