11 x 1/2 x 1/4 in. Squeeze Tube

Part #D2565CN11  |  Manufacturer Part #25.65CN.11

Length:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: DM 811 and 812 Laundry Dispensers

Energy Star Compliant: No

IAPMO Listed: No

Inside Diameter: 1/4 in

Length: 11 in

Material: Rubber

Material Type: Santoprene

NSF Certified: No

Outside Diameter: 1/2 in

Product Type: Squeeze Tube