11 x 8-1/2 in. Ticket Holder in Black

Part #CLI45911  |  Item #4622919  |  Manufacturer Part #CLI 45911

Width:

8-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stand up to heavy use in tough work environments
  • Quick access to documents

Specifications

Color Finish: Black

Length: 11 in

Material: Plastic

Material Type: Vinyl

Product Type: Ticket Holder

Width: 8-1/2 in