110 Series 3/8 in. 316 Stainless Steel Hy-Lok Tube 1000# Ball Valve

Part #HBVH6TS316  |  Manufacturer Part #BVH-6T-S316

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 110 Series

End Connection 1: Hy-Lok Tube

End Connection 2: Hy-Lok Tube

End Connections: Hy-Lok Tube

Material: Stainless Steel

Material Type: 316

Pressure Class: 1000#

Type: HBVH6TS316

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Size: 3/8 in