11/16 DP SOC SAE 12PT 1/2 IN DRV
Part #DDWMT74537OSP | Item #7056178 | Manufacturer Part #DWMT74537OSP
$
5.03
EACH
Type:
DDWMT74537OSPProduct Details
- 1/2 in drive deep socket
- Knurled control ring
- Chrome finish helps provide protection against chipping and flaking
Documents
Specifications
End Connection 1: SAE
End Connections: SAE
Fitting Size 1: 11/16 in
Fitting Sizes: 11/16 in
Height: 9/10 in
Length: 5-3/10 in
Socket Size: 11/16 in
Type: DDWMT74537OSP
Weight: 0.342