1140 2-1/2 in. Bronze Threaded Gate Valve

M1140L

Manufacturer Part #: 1140 - 212

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid wedge disc
  • Non-rising stem
  • Threaded bonnet
  • Threaded ends
  • 150 SWP 300 WOG

SPECIFICATIONS

Collection
1140
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Bronze
Valve Size
2-1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday