1/3 HP 115V Automatic Sump & Effluent Pump
1/3 HP 115V Automatic Sump & Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- US made by quality craftsman
- Watertight, neoprene square ring between motor and pump housing
- Mighty-Mate
- 100% factory tested under water to ensure quality and reliability
Specifications
- AMP:
- 9.7
- Cord Length:
- 9 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 43 gpm
- Horsepower:
- 3/10 hp
- Maximum Feet of Head:
- 19.25
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Shaded Pole
- Pump Phase:
- 1
- RPM:
- 1550
- Type:
- Z550001
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7-3/4 in