1156 3/8 in. Bronze Threaded Gate Valve

M1156C

Manufacturer Part #: 1156 - 38

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cu-Ni seat
  • Rising Stem
  • Union bonnet
  • Threaded ends
  • 200 SWP 400 WOG

SPECIFICATIONS

ASTM Specifications
ASTM B-61
Collection
1156
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Bronze
Valve Operator
Wheel Handle
Valve Size
3/8 in
Valve Stem
Rising
Valve Type
Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday