115V 1 hp 1-Phase Effluent Pump
115V 1 hp 1-Phase Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built to withstand the rigors of everyday use
- Scavenger series effluent pumps will give you years of dependable service
- Handles 3/4" solids
- Cast Iron Case and Volute
Specifications
- AMP:
- 13.2
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No. 108
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 85 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Poly vortex
- Material:
- Cast Iron, Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 24
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application -:
- Effluent
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V