115V 2/5 hp 1-Phase Sewage Pump

Part #A08736550  |  Manufacturer Part #08736550

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • Built to withstand the rigors of everyday use
  • Scavenger series sewage pumps will give you years of dependable service
  • Discharge 2" FNPT
  • Cast iron case and volute

Specifications

AMP: 9.1

Built-In Grinder: No

CSA Certified: CSA C22.2 No. 108

Cord Length: 20 ft

Discharge: 2 in

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 100 gpm

Horsepower: 1 hp

Impeller: Vortex Poly

Material: [Cast Iron, Plastic]

Material Type: ABS

Maximum Temperature: 104

Power Source: AC

Pump Application: Sewage

Pump Phase: 1

RPM: 1750

UL Listed: No

Volts: 115V