1/16 in. Threaded Black Steel HEX Countersunk Plug
1/16 in. Threaded Black Steel HEX Countersunk Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/16 in
- Fitting Sizes:
- 1/16 in
- Fitting Type:
- Plug
- Head Style:
- Hex Socket
- Length:
- 29/100 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 300#