116L C3H8 1.1% (50% LEL) O2 20.9%

You last purchased this on
 
ISG

116L C3H8 1.1% (50% LEL) O2 20.9%

This product requires certification to purchase.
Brand image
You last purchased this on
 
ISG

116L C3H8 1.1% (50% LEL) O2 20.9%

  • Fast #
  • Part #I116R319000
  • Item #7046361
  • Manufacturer Part #116R-31-9000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gravimetrically mixed providing the highest accuracy and consistency in the market and NIST Traceable
  • Custom mixes and sizes available
  • Calibration gases are used as comparison standards in the calibration of many instruments and ensure that they read correctly.
  • Gas Make-Up: Propane 1.1% (50% LFL)/ Air
  • Aluminum Cylinder Capacity: 116 Liter
  • Refillable cylinders are ISO-7866 certified
  • Requires Certification

Specifications

Capacity:
116 L
Diameter:
3-1/2 in
Height:
13-7/8 in
ISO:
ISO 7866
Material:
Aluminum
Product Type:
Calibration Gas
Size:
116 L
Type:
I116R319000
Weight:
2.3 lb