12-1/2 ft. x 20 in. Flanged Cement Lined Ductile Iron Pipe

Part #DFFP20126  |  Manufacturer Part #DFFP20126

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 12-1/2 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 20 in