12-1/2 X 19-5/8 X 48 CUST PLENUM

Part #SHMPL12121958P  |  Manufacturer Part #99-121948

Type:

SHMPL12121958P
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Height: 48 in

Length: 19-5/8 in

Material: Galvanized Steel

Type: SHMPL12121958P

Width: 12-1/2 in