12 - 6 x 3/4 in. 3000# Forged Steel Threadolet

Part #TOL12UF  |  Item #1097249

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in - 6 in

    Part #TOL12UFItem #1097249

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: [ASME B31.4, ASME SA-105]

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 12 in - 6 in

Fitting Type: Threadolet

Material: [Carbon Steel, Forged Steel]

Outlet Size In : 0.75

Pressure Class: 3000#