12 AIR BAG BLWR SYS DC 15FT DUCT *X

You last purchased this on
 

12 AIR BAG BLWR SYS DC 15FT DUCT *X

This product requires certification to purchase.
Brand image
You last purchased this on
 

12 AIR BAG BLWR SYS DC 15FT DUCT *X

  • Fast #
  • Part #A953512DC
  • Item #7776750
  • Manufacturer Part #9535-12DC
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zippered ends allow blower use without removing unit from bag.
  • Combination Axial 12 in blower, 15ft duct and custom storage bag to house system.
  • 12” (30.4 cm) blower system with ducting built into a heavy duty bag.
  • Requires Certification

Documents


Specifications

AMP:
22
Coating:
Steel, Powder Coated
Color Finish Name:
Black, Yellow
Cord Length:
15 ft
Material:
Metal
RPM:
3800
Size:
12 in
Type:
A953512DC