12 AIR BAG BLWR SYS W/25 FT DUCTING

Part #A953512L  |  Item #5121020  |  Manufacturer Part #9535-12L

Call for Pricing EACH

Type:

A953512L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with zippered ends that allow blower use without removing blower from the bag
  • Polypropylene, 9-blade fan, powder-coated steel housing and grill and carry handle with molded in 2-speed switch

Documents

Specifications

AMP: 3.8

CFM: 1840

CSA Certified: CSA C22.2 No. 113

Coating: [Steel, Powder Coated, Vinyl, Polyester]

Color Finish: [Orange, Black]

Color Finish Category: Oranges

Cord Length: 6 ft

Diameter: 12 in

Height: 14 in

Horsepower: 1/2 hp

Length: 28 in

Material: Plastic

Material Type: [Nylon, Polyester, PVC, Polypropylene]

RPM: 3300

Size: 12 in

Type: A953512L

UL Listed: Yes

Volts: 120V

Weight: 41

Width: 16 in