1/2 and 3/4 in. Check Valve Repair Kit
Part #F905051 | Item #1126935 | Manufacturer Part #905051
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Fits 1/2 and 3/4 inch pressure vacuum breaker
Documents
Specifications
ADA Compliant: No
BAA Compliant: No
Depth: 1-1/5 in
Height: 10 in
Product Type: Check Kit
Type: Check Kit
Valve Size: [1/2 in, 3/4 in]
Weight: 1/20
Width: 6 in