12 in. Flanged Ductile Iron Tee

You last purchased this on
 
Tyler Union

12 in. Flanged Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

12 in. Flanged Ductile Iron Tee

  • Fast #
  • Part #FELT12
  • Item #1630273
  • Manufacturer Part #670610138358
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-110, AWWA C-111
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Tee
Material:
Ductile Iron
Pipe Lining:
Epoxy