12 ft. Pipe Wrap Kit

You last purchased this on
 
Milliken and Company

12 ft. Pipe Wrap Kit

This product requires certification to purchase.
You last purchased this on
 
Milliken and Company

12 ft. Pipe Wrap Kit

  • Fast #
  • Part #MPW0412
  • Item #4933649
  • Manufacturer Part #PW-0412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wrap material is impregnated with fiberglass tape that adheres to PVC, metal pipes and will work underwater
  • Designed to repair leaks up to 450 psi while resisting heat and harsh chemicals
  • Durable, easy-to-use solution that's ideal for protecting your pipes against corrosion, abrasion and impact
  • Applications: Corrosion, abrasion, impact, underwater repairs, high heat applications, and areas with harsh chemicals
  • Requires Certification

Specifications

Length:
12 ft
Size:
4 in x 12 ft
Tool Type:
Wrap Kit
Width:
4 in