12 ft. x 12 in. SDR 32.5 HDPE Fusion Pipe

Part #PEI32A1212  |  Item #4392162  |  Manufacturer Part #1111090

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #PEI32A1212Item #4392162Mfr. Part #1111090

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Length: 12 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 12 in

Schedule Class: DR 32.5