12 ga 30 mil Solid Copper Tracer Wire in Yellow
Part #TW12SLD30Y500 | Item #4704028 | Manufacturer Part #740041232
Product Details
Documents
Specifications
Cable or Wire Type: Tracer Wire
Color Finish: Yellow
Length: 500 ft
Material: Copper
Wire Gauge: 12 ga