Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product has been replaced by

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
PROFLO® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #PFWSCM1M1157
You last purchased this on
 
PROFLO®

Nason Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
PROFLO® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #PFWSCM1M1157
PROFLO®

Nason Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSCM1M115
  • Item #7729683
  • Manufacturer Part #2743-B201
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed of metal
  • Matching drain assembly included
  • 1.2 gpm flow rate
  • Operated with a ceramic disc valve
  • Designed to accommodate mounting decks up to 2-7/16 in thick
  • 1/2" NPSM inlet connection
  • Optional use deck plate included for 3-hole applications with centers up to 4"
  • Requires 1 or 3 holes for installation
  • ADA Compliant
  • WaterSense Certified
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Nason
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
Yes
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes