1.2 gpm Lavatory Faucet with Double Handle

PFWSCM1M115

Color Finish

Starting at $87.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic Disc Cartridge
  • Drain Included
  • Durable Metal Construction
  • Limited Lifetime Warranty

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
GSA Approved
No
Handle Length in
3-281/500 in
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6-19/50 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 or 3 Hole
Spout Height
3-29/100 in
Spout Reach
3-11/20 in
WaterSense Labeled
No
Weight
3-6/25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday