1/2 hp Pump Switch with Plug

S1001930

Horsepower

1/2 hp

$83.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Features mercury activated, wide-angle switch with piggy-back plug
  • Must be used with pumps that provide integral thermal overload protection
  • Not recommended for use with motor contactors or relays
  • Not sensitive to rotation, but is affected by turbulence
  • Provides automatic control of smaller pumps in non-potable water and sewage applications

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Horsepower
1/2 hp
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday