12 in. 150# Carbon Steel Bolt Kit 12 Piece

Part #BP150A307BHCS12  |  Manufacturer Part #FAS-LBK120A400

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-307

Length: 12 in

Material: Carbon Steel

Package Quantity: 12

Pressure Class: 150#

Product Type: Bolt Kit